Shop All Gauze & Dressings
First Aid Only
Dressing, Sterile, White, No, Gauze, Unitized
Mfr # 3-700
Zoro # G5041014
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2015
- Includes 10 x 30 in Trauma Pad
- Color White
- Length 30 in
- Material Gauze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-700
- Zoro # G5041014
- UPC # 738743037006
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 30 in |
Width | 10 in |
Package Length | 8 1/4 in |
Package Width | 1/2 in |
Dressing Length | 30 in |
Dressing Width | 10 in |
Package Height | 12 1/2 in |
Description
Trauma Pad, Dressing Length 30 in, Dressing Width 10 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height 12 1/2 in, Package Width 1/2 in, Package Length 8 1/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Pepto-Bismol, Chewable Tablet, 262mg, PK48 (47367)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1L Bottle, PK6 (KCC 35362CT)
- FIRST AID ONLY Eye Pads, Includes 10 Eye Pads/20 Strips (7-200)
- HONEYWELL Burn Dressing, Soaked, Non-Woven Cloth (021031)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-800)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-202)
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 (5-924)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Non-Sterile (BULKEE-NS)
- First Aid Only Gauze & Dressings