Shop All Gauze & Dressings
First Aid Only
Dressing, Sterile, No, Unitized
Mfr # 3-990
Zoro # G5018727
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Assorted
- Material Gauze
- Package Type Unitized
- Sterile/Non-Sterile Sterile
- Width Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-990
- Zoro # G5018727
- UPC # 738743039901
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Length | Assorted |
Width | Assorted |
Housing Height | 4 1/2 in |
Housing Width | 2 1/4 in |
Housing Depth | 4 1/2 in |
Description
Wound Dressing Kit, Product Type Wound Dressing Kit, Application Emergency Preparedness, Number of People Served 1, Number of Components 16, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Tape, Trauma Pad, (2) Eye Pads, (2) Gauze Rolls, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- HONEYWELL Aerosol Spray Bandage, 3 Oz (151011)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- BIOFREEZE Biofreeze, Pump Bottle, 16 oz. (31116)
- FIRST AID ONLY Burn Dressing, White, 4"L, 4"W (91319)
- FIRST AID ONLY SmartCompliance Gauze Pads, 3 x 3, PK5 (FAE-5005)
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-912)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-102)
- FIRST AID ONLY Gauze Pad, Sterile, White, 4 in.W, PK50 (J213)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- First Aid Only Gauze & Dressings