Shop All Gauze & Dressings
First Aid Only
Dressing, Sterile, No, Unitized
Mfr # 3-910
Zoro # G5018657
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gauze
- Width Assorted
- Industry Type Healthcare
- Standards OSHA Compliant
- Includes (4) 4 in x 4 in Gauze Pads, Gauze Roll 4 in, First Aid Tape Roll, (2) Nitrile Gloves, (2) Eye Pads and Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3-910
- Zoro # G5018657
- UPC # 738743039109
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Width | Assorted |
Length | Assorted |
Housing Height | 4 in |
Housing Width | 1 1/2 in |
Housing Depth | 3 1/8 in |
Description
Wound Dressing Kit, Product Type Wound Dressing Kit, Application Emergency Preparedness, Number of People Served 1, Number of Components 10, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Gauze Roll, Tape, (2) Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- CARMEX Carmex Lip Balm, Tube, PK12 (11313)
- X3 CLEAN Hand Sanitizer, Size 2.5 oz., Foam (10002)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- FIRST AID ONLY Bandage, Cloth, 6-1/2 in. L, PK12 (J616)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-800)
- FIRST AID ONLY Multi-Trauma Dressing, White, 12in. W, PK50 (M240)
- FIRST AID ONLY Gauze Pads, 4" x 4", PK2 (3-014)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- First Aid Only Gauze & Dressings