Shop All Disposable Gloves
This Product is Discontinued
First Aid Only
Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1 PR, Blue (Discontinued)
Mfr # 21-026B
Zoro # G5018946
This Product is Discontinued
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Nitrile
- Palm Thickness 5.00 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-026B
- Zoro # G5018946
- UPC # 738743001021
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 5 mil, Disposable Glove Type Medical-Grade, Finger Thickness 5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free, Size- Alpha L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.