Shop All Disposable Gloves
This Product is Discontinued
First Aid Only
Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 5 PK, White (Discontinued)
Mfr # 600003
Zoro # G2538037
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Vinyl
- Material Vinyl
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 600003
- Zoro # G2538037
- UPC # 092265600033
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Width | Vinyl |
Glove Length | 9 1/2 in |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Disposable Glove Type Medical-Grade, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free, Size- Alpha L, Size - Numeric 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.