Shop All CPR Management
First Aid Only
CPR Kit, 4 Components, 6 in. L
Mfr # 205-CPR/FAO
Zoro # G1825848
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Type CPR
- Number of Components 4
- People Served 1
- Case Type Box
- Height 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 205-CPR/FAO
- Zoro # G1825848
- UPC # 92265205979
- Country of Origin United States
- Category CPR Management
Dimensions
Height | 1 5/16 in |
Width | 4 1/4 in |
Length | 6 in |
Details
Item | CPR Kit |
Kit Type | CPR |
Number of Components | 4 |
People Served | 1 |
Case Type | Box |
Disposable | No |
Case Color | White |
Case Material | Plastic |
Industry Type | Healthcare |
Description
CPR Kit, Kit Type CPR, Number of Components 4, 1 People Served, Case Type Box, Case Material Plastic, Case Color White, Disposable No, Height 1 5/16 in, Length 6 in, Width 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces (DW2149G)
- TRESEMME Tresemme Moisture Rich Vitamin E Conditioner 3 oz. Bottle, PK12 (63913)
- BODYOGRAPHY Lotion, 4PK (HA-BD-034)
- WARSAW CHEMICAL Luxury Gold Foaming Skin Cleaner, Clean, 1-Gallon, 4PK (61327-0000004)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- FIRST AID ONLY Eye and Face Shield Combo Set (21-024)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- First Aid Only CPR Management