Shop All CPR Management
First Aid Only
CPR Faceshield, 4 Components, 3-1/2 in. L
Mfr # M5107
Zoro # G1859070
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Type CPR
- Includes Black Mini Backpack, Rescue Key, Antimicrobial Wipe, Straps
- Number of Components 4
- People Served 1
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M5107
- Zoro # G1859070
- UPC # 92265510790
- Country of Origin United States
- Category CPR Management
Dimensions
Height | 4 in |
Width | 1 1/4 in |
Length | 3 1/2 in |
Details
Item | CPR Faceshield |
Kit Type | CPR |
Includes | Black Mini Backpack, Rescue Key, Antimicrobial Wipe, Straps |
Number of Components | 4 |
People Served | 1 |
Disposable | Yes |
Industry Type | Healthcare |
Description
CPR Faceshield, Kit Type CPR, Number of Components 4, 1 People Served, Disposable Yes, Height 4 in, Length 3 1/2 in, Width 1 1/4 in, Includes Black Mini Backpack, Rescue Key, Antimicrobial Wipe, Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON Ultimate Shampoo and Body Wash, Light Floral Scent, 2,000 mL Refill, PK4, 4PK (3227-04)
- SPA GREEN Shower Cap, Boxed, 100PK (2303060|1)
- SWAN 99% Isopropyl Rubbing Alcohol, 1 Gal (1000040547)
- BURNAID Burn Dressing, Sterile, White, PK10 (30612)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- FIRST AID ONLY Eye and Face Shield Combo Set (21-024)
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- FIRST AID ONLY CPR Faceshield, Universal, Box (21-008)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- MEDSOURCE CPR Faceshield, Small, Red (MS-21106)
- First Aid Only CPR Management