Shop All CPR Management
First Aid Only
CPR Faceshield, 1 Components, 10 in. L
Mfr # M5042
Zoro # G1859089
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Type CPR
- Number of Components 1
- People Served 1
- Height 5/16 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M5042
- Zoro # G1859089
- UPC # 92265504201
- Country of Origin China
- Category CPR Management
Dimensions
Height | 5/16 in |
Width | 3 in |
Length | 10 in |
Details
Item | CPR Faceshield |
Kit Type | CPR |
Number of Components | 1 |
People Served | 1 |
Disposable | Yes |
Industry Type | Healthcare |
Description
CPR Faceshield, Kit Type CPR, Number of Components 1, 1 People Served, Disposable Yes, Height 5/16 in, Length 10 in, Width 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 3-Shelf, 675 Pieces (90623)
- WELCH ALLYN BLOOD PRESSURE HOSE, 5 FT (4500-30)
- BIOTONE Dual-Purpose Massage Creme, 1 gal Jar, Unscented (DPC1G)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- FIRST AID ONLY Eye and Face Shield Combo Set (21-024)
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- First Aid Only CPR Management