Shop All First Aid Kits
First Aid Only
CPR CPR Faceshield, Cardboard
Mfr # J5095
Zoro # G1662075
product price: $144.99
/pk 30, $4.83/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Case Material Cardboard
- Height 6 1/2 in
- Width 4 1/2 in
- People Served 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # J5095
- Zoro # G1662075
- UPC # 92265150958
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 1/2 in |
Width | 4 1/2 in |
Length | 5 3/4 in |
Details
First Aid Kit Type | Kit |
Case Material | Cardboard |
People Served | 30 |
Kit Type | CPR |
Number of Components | 30 |
Case Type | Box |
Disposable | No |
Item | CPR Faceshield |
Industry Type | Healthcare |
Case Color | White |
Description
CPR Faceshield, Kit Type CPR, Number of Components 30, 30 People Served, Case Type Box, Case Material Cardboard, Case Color White, Disposable No, Height 6 1/2 in, Length 5 3/4 in, Width 4 1/2 in, Includes Carry Pouch, Chain, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90625)
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- TRESEMME Firm Control Humidity Resistance Ultra Fine Mist Hair Spray 11oz., PK6 (64045)
- FIRST AID ONLY Snake Bite Kit, Red, 3-1/2inHx2-1/2inW (3027)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY First Aid Kit, 25 Person, 112 Pieces (25001)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6022)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9994-7513)
- First Aid Only First Aid Kits