Shop All First Aid Kits
First Aid Only
CPR and Sprains Treatment Pack
Mfr # 91165
Zoro # G008578010
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) CPR Face Shields, (2) Nitrile Exam Gloves, (2) Triangular Bandages 40 in x 40 in x 56 in, Cold Pack 4 in x 5 in, First Aid Guide, Padded Flexible Splint. 4.25 in x 24 in
- Height 9 1/2 in
- Width 5 1/2 in
- Depth 3 1/2 in
- People Served 1 to 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91165
- Zoro # G008578010
- UPC # 092265911658
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Width | 5 1/2 in |
Depth | 3 1/2 in |
Details
Includes | (2) CPR Face Shields, (2) Nitrile Exam Gloves, (2) Triangular Bandages 40 in x 40 in x 56 in, Cold Pack 4 in x 5 in, First Aid Guide, Padded Flexible Splint. 4.25 in x 24 in |
People Served | 1 to 24 |
Number of Components | 9 |
Item | CPR & Sprains Treatment Pack |
Description
CPR & Sprains Treatment Pack, EMS/Trauma/Response, Number of Components 9, People Served 1 to 24, Height 9 1/2 in, Width 5 1/2 in, Depth 3 1/2 in, Includes (2) CPR Face Shields, (2) Nitrile Exam Gloves, (2) Triangular Bandages 40 in x 40 in x 56 in, Cold Pack 4 in x 5 in, First Aid Guide, Padded Flexible Splint. 4.25 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- STENS Walker 5715-4 Solid Wheel Assembly 175-617 (175-617)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000017)
- WAHL Hair Cutting Kit 22Pc (9243-517P)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK40 (FAE-3011)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 20 Person (7150)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person (700001)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 10x7", WHT (91324)
- FIRST AID ONLY 100 Person Osha 3-Shelf Metal First Aid Cabinet (6155)
- FIRST AID ONLY First Aid Kit, 75 People, Pathogen Prot. (90700)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (90600)
- First Aid Only First Aid Kits