Shop All Gauze & Dressings
First Aid Only
Compress, Sterile, White, No, Gauze, PK2
Mfr # 3-003
Zoro # G5017914
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Gauze
- Industry Type Healthcare
- Standards ANSI Z308.1-2015
- Includes (2) 18 x 36 in Gauze Compress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 3-003
- Zoro # G5017914
- UPC # 738743030038
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 36 in |
Width | 18 in |
Package Width | 3/4 in |
Dressing Length | 36 in |
Package Length | 4 1/8 in |
Dressing Width | 18 in |
Package Height | 2 1/8 in |
Description
Compress, Dressing Length 36 in, Dressing Width 18 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 1/8 in, Package Width 3/4 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number 54569, 54571, 55027, 59290, 59296, 59323, 59385, Compatible Grainger Part Number 39N817, 39N818, 463L74, 463L90, 463M05, 463M07, 480F95, Standards ANSI Z308.1-2015, Latex Content Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- BLACK SWAN Plastic Stand-Up Washers 5/16" (12421)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage (5-800)
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- FIRST AID ONLY Non-Stick Pad, Sterile, White, 3 in. W, PK50 (I256)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-950)
- FIRST AID ONLY Self-Adherent Bandage, 4in. (5-913)
- FIRST AID ONLY Absorbent Gauze Compress 1 Per Unit L (AN205)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- First Aid Only Gauze & Dressings