Shop All First Aid Kits
First Aid Only
Complete Refill/Kit, 94pcs, Class A
Mfr # 91359
Zoro # G705724147
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- First Aid Kit Mounting Type No Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91359
- Zoro # G705724147
- UPC # 92265913591
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 8 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Office; Vehicle; Worksite, Number of People Served 25, Number of Components 94, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Conforming Gauze Roll, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS FOLDXOUT MEDICAL BAG, BLACK (MA20-002)
- WD-40 575OZ Lava Bar (10185)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 10PK (FP-ABD-10PK)
- DOVE Dove Sensitive Skin Body Wash 12 fl. oz. Bottle, PK6 (12403)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 20 Per Box (FAE-6200)
- FIRST AID ONLY 10 Person Osha First Aid Kit (6060)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 50 Person (9303-50P)
- FIRST AID ONLY First Aid Kit Refill, Orange, 10 Pcs. (21-765)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2160)
- First Aid Only First Aid Kits