Shop All First Aid Kits
First Aid Only
Complete Refill/Kit, 687pcs, Class B
Mfr # 91361
Zoro # G605724124
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes First Aid
- First Aid Kit Application General Purpose, Industrial, Workplace
- Unitized Bulk
- Standards ANSI Z308.1-2021
- First Aid Kit Mounting Type No Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91361
- Zoro # G605724124
- UPC # 92265913614
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8.75 in |
Width | 9.12 in |
Depth | 13.25 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial Sites; Manufacturing Facilities; Warehouse, Number of People Served 100, Number of Components 687, Number of Pockets 0, Adhesive Bandages Included (156) Bandages, (25) Fingertip Bandages, (25) Knuckle Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW WORLD IMPORTS 7 in. Black Comb, 1440 per Case (NWI-C7-1440)
- KONG USA Rolly, Confined Space Stretcher (890010000KK)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MY MEDIC Trauma Pro (MM-MED-PACK-TRM-PRO-RAT)
- FIRST AID ONLY Emergency First Aid kit, Fabric, 1 Person (90311)
- FIRST AID ONLY Bloodborne Pathogen/Personal Protection Replacement Kit (216-O)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7160)
- FIRST AID ONLY First Aid Kit w/House, 203pcs, 3.25x14.25 (746004-021)
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person (1001-RC-0103)
- DYNAREX Bite and Sting Pads, Kit, Corrugate Case, 3000 Pcs. (1408)
- First Aid Only First Aid Kits