First Aid Only

Complete Refill/Kit, 45pcs, OSHA Compliant


product price: $12.15
/ea
Sold in multiples of 6 for $72.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (10) Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (25) 1 in x 3 in Fabric Bandages
  • First Aid Kit Application Business
  • Unitized Unitized
  • Standards OSHA Compliant
  • First Aid Kit Mounting Type No Mounting
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8 in
Width 6 in
Depth 4 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Business, Number of People Served 25, Number of Components 45, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Antibiotic Ointment Packets, (10) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.