Shop All First Aid Kits
First Aid Only
Complete Refill/Kit, 273pcs, Class B
Mfr # 91132-021
Zoro # G806430602
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Hand Sanitizer Packets, (10) Moleskin Blister Prevention Pads 2 in x 2 in, (10) Sterile Gauze Pads 3 in x 3 in, (2) Burn Dressing 4 in x 4 in, (2) Instant Cold Pack 4 in x 5 in, (2) Sterile Eye Pads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Triangular Bandage 40 in x 40 in x 56 in, (20) Alcohol Wipes, (20) Fingertip Fabric Metal Detectable Bandages, (20) First Aid Burn Cream Packets 0.9G, (24) Bandage Protectant Finger Cots, (30) Antibiotic Ointment Packets 0.9g, (30) BZK Antiseptic Towelettes, (4) Trauma Pads 5 in x 9 in, (50) Fabric Metal Detectable Bandages 1 in x 3 in, (6) Burn Relief Packets 3.5g, (8) Nitrile Exam Gloves, Conforming Gauze Roll 2 in, Conforming Gauze Roll 2 in, 1/2 in x 5 yd Tape Roll, Conforming Gauze Roll 4 in, CPR Face Shield, Eye Wash 4 oz., First Aid Guide, Padded Splint 4 in x 24 in, Rubber Tourniquet 1 in x 18 in, Scissors
- First Aid Kit Application First Response, Food Service
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91132-021
- Zoro # G806430602
- UPC # 92265911320
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7.5 in |
Width | 12 in |
Depth | 14.75 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application First Response; Food Service, Number of People Served 50, Number of Components 273, Number of Pockets 0, Adhesive Bandages Included (20) Fingertip Metal Detectable Bandages, (50) Metal Detectable Bandages, Documentation Included First Aid Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Forceps, Slver, 4-1/2 In L, Stanless Steel (17-030)
- ILC Replacement for Welch Allyn 3278-010 Short Spo2 Sensors (3278-010 SHORT SPO2 SENSORS WELCH ALLYN)
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box (FAE-6011)
- DEALMED Moleskin, Extra Heavy, 2" X 5 Yards, Ea. (782660)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (221-U/FAO)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (720019)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- FIRST AID ONLY Bulk Response First Aid Kit, Plastic (FA-504)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-RED)
- First Aid Only First Aid Kits