Shop All First Aid Kits
First Aid Only
Complete Refill/Kit, 109pcs, Class A
Mfr # 91172-021
Zoro # G906430618
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antibiotic Ointment Packets 0.9g, (10) BZK Antiseptic Towelettes, (10) First Aid Burn Cream Packets (0.9G), (10) Hand Sanitizer Packets, (2) Sterile Eyepads, (2) Sterile Gauze Pads 3 in x 3 in, (4) Nitrile Exam Gloves, (50) Fabric Bandages 1 in x 3 in, 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, Burn Dressing 4 in x 4 in, Conforming Gauze Roll, CPR Face Shield, Elastic Bandage Wrap 2 in x 5 yd, First Aid Guide, Instant Cold Pack 4 in x 5 in, Scissors, Trauma Pads 5 in x 9 in, Triangular Bandage 40 in x 40 in x 56 in
- First Aid Kit Application Corporate Office, Industrial Facilities
- Unitized Bulk
- Standards ANSI Z308.1-2021
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91172-021
- Zoro # G906430618
- UPC # 92265911726
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 8.5 in |
Width | 14.75 in |
Depth | 4 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Corporate Office; Industrial Facilities, Number of People Served 50, Number of Components 109, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Cold Packs, (2) Eye Pads, (2) Gauze Pads, Burn Dressing, Conforming Gauze Roll, Elastic Bandage, (2) Tape Rolls, Trauma Pad, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- CURAD Ouchless Flex Fabric Bandages, 1.65 x 4, PK8 (CUR5003)
- HONEYWELL Knuckle Bandage, Beige, Heavy Woven, PK40 (010811)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Rubber Tourniquet, 1 x 18 (FAE-7022)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (90617)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-428)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 2 5/8x9", WHT (91328)
- FIRST AID ONLY Emergency Preparedness Kit (PLS2004)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- First Aid Only First Aid Kits