Shop All Medical Equipment Bags & Cases
First Aid Only
Cold Pack, 1 1/4 x 2 1/8
Mfr # 21-004-001
Zoro # G4577402
original price:
$5.00
20% off
new price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.18 lbs
- Depth 2 1/8"
- Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-004-001
- Zoro # G4577402
- UPC # 738743210041
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Depth | 2 1/8" |
Width | 1 1/4" |
Details
Weight | 0.18 lbs |
Description
First Aid OnlyTM Cold Pack, 1 1/4 x 2 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- ALLPOINTS Bandages-Blue Adhesive, 1"X3" (Bx/100) (8011114)
- FIRST AID ONLY Refill for SmartCompliance General Cabinet, Non-Aspirin Tablets, 20 Tablets (FAE-7008)
- FIRST AID ONLY First Responder Bag, 10-3/4x3x13-3/4 (510-FR/BAG)
- FIRST AID ONLY 199-Piece Home & Office First Aid Kit (FAO-432)
- FIRST AID ONLY BBP Spill Cleanup Kit, 2.5" x 9" x 8" (214UFAO)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- S.M. ARNOLD BODY SHOP DECONTAMINATION KIT (ARSSP-592)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- First Aid Only Medical Equipment Bags & Cases