Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Cold Aerosol Spray, 4 oz.
Mfr # M530
Zoro # G2276228
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Unitized
- Waterproof No
- Size 4 oz
- Includes (1) Cold Spray 3 oz. Aerosol
- Formula Isobutene, N-Butane, Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M530
- Zoro # G2276228
- UPC # 92265530989
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4 oz |
Package Width | 2 1/8 in |
Package Height | 2 in |
Package Length | 5 1/2 in |
Details
Item | Topical Coolant Spray |
Unitized | Unitized |
Waterproof | No |
Includes | (1) Cold Spray 3 oz. Aerosol |
Formula | Isobutene, N-Butane, Propane |
Package Type | Spray |
Industry Type | Healthcare |
Concentration | Isobutene, N-Butane, Propane |
Product Type | Topical Coolant |
Unit Package Type | Aerosol Spray |
Active Ingredient | Isobutane, N-Butane, Propane |
Purpose | Bruises, Pain Relief, Reduces Swelling |
Format | Spray |
Description
Topical Coolant Spray, Product Type Topical Coolant, Purpose Bruises, Pain Relief, Reduces Swelling, Active Ingredient Isobutane, N-Butane, Propane, Format Spray, Size 4 oz, Concentration Isobutene, N-Butane, Propane, Unit Package Type Aerosol Spray, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Package Height 2 in, Package Length 5 1/2 in, Package Width 2 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Snake Bite Kit, Red, 3-1/2inHx2-1/2inW (3027)
- ZORO SELECT First Aid Kit Refill, Cardboard, 200 Person (9995-7502)
- 3M ACE 207314 Elastic Bandage with E-Z Clips, 3" (207314)
- SIMILAC Similac Total Comfort 12 oz. Powder, PK6 (62599)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- FIRST AID ONLY PVP Swabs, Packet, 4-1/4 In., PK100 (10-400)
- FIRST AID ONLY First Aid Alcohol Cleansing Pad, Refill, 100/BX, PK100 (FAOH305)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK100 (H305)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- First Aid Only Topical Ointments, Creams, and Antiseptics