Shop All Gauze & Dressings
This Product is Discontinued
First Aid Only
Cohesive Wrap, Flesh, No, Elastic, PK4 (Discontinued)
Mfr # J612LF
Zoro # G3737081
This Product is Discontinued
Key Features
- Sterile/Non-Sterile Non-Sterile
- Material Elastic Fabric
- Length 5 yd
- Waterproof No
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # J612LF
- Zoro # G3737081
- UPC # 092265461252
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 3 in |
Details
Sterile/Non-Sterile | Non-Sterile |
Material | Elastic Fabric |
Waterproof | No |
Industry Type | Healthcare |
Item | Cohesive Wrap |
Color | Beige |
Package Type | Box |
Includes | (4) Self-Adhering Wrap |
Description
Cohesive Wrap, Package Type Box, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.