Shop All First Aid Kits
First Aid Only
Clear Cover Intermediate First Aid Kit, 322 pieces with Safety Light
Mfr # 91414
Zoro # G707052477
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Width 9.75
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91414
- Zoro # G707052477
- UPC # 92265914147
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3.25 |
Width | 9.75 |
Length | 11 |
Description
The magnetic flashlight illuminates the wound treatment area, ideal for uses in areas with low light Clear front cover and tiltdown shelves with spring loaded slots bringing items to the front of the shelves for quick visibility and access to supplies Kit contains 322 pieces and features sliding side latches for easy open and secure closing Safety light features 100 Lumen flashlight, integrates into the first aid kit case and doubles as a safety whistle and is magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Dressing, White, 18"L, 8"W (91317)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (223-AN)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 5 Person (FAO-420)
- FIRST AID ONLY First Aid Survival Kit, Piece, Black (FA-462)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- FIRST AID ONLY Kit First Aid Cabinet W/Meds (1000-FAE-0103)
- First Aid Only First Aid Kits