Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
First Aid Only
Castile Soap Toweletts, 5inWx7inL, 100/Box (Discontinued)
Mfr # M324
Zoro # G2275966
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 100
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # M324
- Zoro # G2275966
- UPC # 092265324991
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 5 x 7 in |
Details
Item | Castile Soap Towelettes |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Castile Soap Towelettes |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 100 |
Industry Type | Healthcare |
Formula | 2% Coconut Oil-based Soap Solution |
Application | Skin Cleaner |
Includes | (100) Castile Soap Towelettes |
Package Type | BOX |
Description
Castile Soap Towelettes, Size 5 x 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.