Shop All Bandages
First Aid Only
Butterfly Closure, White, Plastic, PK16
Mfr # 1-012
Zoro # G5017345
product price: $4.15
/pk 16, $0.26/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) Large Butterfly Bandage
- Industry Type Healthcare
- Latex Content Latex Free
- Bandage Color White
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-012
- Zoro # G5017345
- UPC # 738743010122
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 3/4 in |
Width | 1/2 in |
Package Length | 4 in |
Bandage Width | 1/2 in |
Package Height | 2 1/4 in |
Bandage Length | 2 3/4 in |
Package Width | 3/4 in |
Description
Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 16, Bandage Shape Butterfly Wound Closure, Bandage Width 1/2 in, Bandage Length 2 3/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 249-O/P, 90577, Compatible Grainger Part Number 488G79, Package Length 4 in, Package Type Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE PhysiciansCare Medications (90014-004)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHJ3)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- EVAC-CHAIR Wall Bracket, For 4WLZ7 and 4WLZ8 (305)
- FIRST AID ONLY Metal-Detectable Bandages, 1"x3", Blue (FAOFAE3010)
- FIRST AID ONLY Fabric Bandages, 1 x 3, PK50 (G121)
- FIRST AID ONLY SmartCompliance Plastic Bandages, 3/4 x 3, PK25 (FAE-3004)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Fabric, 1-1/2inW (G140)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- AEROPLAST Premium Weight Knuckle (AFP350)
- First Aid Only Bandages