Shop All Bandages
First Aid Only
Butterfly Close, Plastic, 3/8x1-3/4In, PK100
Mfr # G135
Zoro # G9509175
product price: $6.65
/pk 100, $0.07/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Color Beige
- Bandages Included 100
- Width 1 3/4 in
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G135
- Zoro # G9509175
- UPC # 92265071352
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 3/4 in |
Length | 3/8 in |
Package Height | 3 1/2 in |
Bandage Length | 3/8 in |
Bandage Width | 1 3/4 in |
Package Width | 2 1/2 in |
Package Length | 3 1/4 in |
Description
Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Butterfly Wound Closure, Bandage Width 1 3/4 in, Bandage Length 3/8 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 1/4 in, Package Type Box, Package Width 2 1/2 in, Bandage Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet (1350-FAE-0103)
- PLUS WHITE Xtra Whitening Cool Mint Gel Toothpaste 3.5z (103853)
- R&R LOTION IC Ivy Block (ICVB-4)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- FIRST AID ONLY Bandage, Beige, Fabric, PK100 (G122)
- FIRST AID ONLY 3 in x 1 in Blue Plastic Bandages, PK100 (90923)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK10 (1-010)
- FIRST AID ONLY Compress Bandages, 3 x 2, 2PK (2-005/AN266)
- FIRST AID ONLY Patch Bandages, 1 1/2"X1 1/2", Beige, PK10 (FAE3000)
- FIRST AID ONLY Small Wound Dressing Kit, Includes Gauze/Tape/Gloves/Eye Pads/Bandages (3-910)
- First Aid Only Bandages