Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
First Aid Only
Burn Gel, 3.5g, 25/Box (Discontinued)
Mfr # G469
Zoro # G7092199
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Burn Relief
- Standards ANSI Z308.1-2015
- Includes (25) Burn Gel Packets
- Formula 2% Lidocaine HCL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # G469
- Zoro # G7092199
- UPC # 092265074698
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Details
Application - First Aid and Wound Care | Burn Relief |
Item | Burn Gel |
Standards | ANSI Z308.1-2015 |
Includes | (25) Burn Gel Packets |
Formula | 2% Lidocaine HCL |
Description
Burn Gel, Standards ANSI Z308.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.