Shop All Gauze & Dressings
First Aid Only
Burn Dressing, White, 6"L, 2"W
Mfr # 91315
Zoro # G104946515
original price:
$3.49
5% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Burn Dressing
- Package Type Packet
- Width 6 in
- Includes (1) Burn dressing
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91315
- Zoro # G104946515
- UPC # 92265913157
- Country of Origin Egypt
- Category Gauze & Dressings
Dimensions
Width | 6 in |
Length | 2 in |
Package Length | 5 1/2 in |
Package Height | 1/4 in |
Dressing Width | 2 in |
Dressing Length | 6 in |
Package Width | 5 in |
Description
Burn Dressing, Dressing Length 6 in, Dressing Width 2 in, Water Resistance Waterproof, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 1/4 in, Package Width 5 in, Package Length 5 1/2 in, Compatible Manufacturer Part Number 3100G, 3200G, 54572, 59085, Compatible Grainger Part Number 39N819, 463M28, 49H357, 49H358, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC Burn (MM-MED-PACK-BURN-EA)
- ACME UNITED First Aid Only FAE-6012 SmartCompliance Refill Cold Pack, 4" X 5", 1/Box (FAE-6012)
- AERO HEALTHCARE Surefill 3 Shelf Metal Cabinet 100 Series Ansi 2021 A - Meds (SF100AMT)
- DYNAREX Antibiotics Ointment, PK72 (1184)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-950)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-700)
- FIRST AID ONLY Trauma Pad, Sterile, White, 8 in. W, PK24 (3-008)
- First Aid Only Gauze & Dressings