Shop All Gauze & Dressings
First Aid Only
Burn Dressing, White, 4"L, 4"W
Mfr # 91319
Zoro # G104946539
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Burn Dressing
- Material Gauze
- Waterproof Yes
- Includes (1) Burn dressing
- Package Type Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91319
- Zoro # G104946539
- UPC # 92265913195
- Country of Origin Egypt
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Width | 4 in |
Package Height | 1/4 in |
Dressing Length | 4 in |
Dressing Width | 4 in |
Package Length | 6 in |
Package Width | 4 7/8 in |
Description
Burn Dressing, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Waterproof, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 1/4 in, Package Width 4 7/8 in, Package Length 6 in, Compatible Manufacturer Part Number 54550, 54763-021, 54765-021, 54768-021, Compatible Grainger Part Number 39N786, 796CC4, 796CC5, 796CC6, 796CC7, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3020 SmartCompliance Refill 5 Knuckle & 5 Fingertip Bandages, Fabric, 10/Box (FAE-3020)
- ZORO SELECT Bulk First Aid kit, Nylon, 25 Person (9999-2302)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- PURELL Hand Soap, CLR, 17.4 oz, Perfumed, PK4 (5019-04)
- FIRST AID ONLY 2 in x 12 ft Gauze Rolls, PK2 (B204)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-600)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-700)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- First Aid Only Gauze & Dressings