Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Burn Cream, Packet, 0.9g, PK60
Mfr # 13-600
Zoro # G5017677
original price:
$7.77
10% off
new price: $6.99
/pk 60, $0.12/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Burn Relief
- Form - First Aid and Wound Care Cream
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 13-600
- Zoro # G5017677
- UPC # 738743136006
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Height | 4-1/4" |
Width | 2-1/2" |
Package Width | 2 1/2 in |
Package Length | 4 1/4 in |
Package Height | 3 1/2 in |
Description
Topical Burn Cream, Product Type Topical Burn Relief, Purpose Abrasions, Burn Relief, Minor Cuts, Active Ingredient Benzalkonium Chloride, Lidocaine HCl, Format Cream, Size 0.03 oz, Concentration Benzalkonium Chloride: 0.13 Percent, Lidocaine HCl: 0.5 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Package Height 3 1/2 in, Exterior Package Type Box, Number of Units Included 60, Standards ANSI/ISEA Z308.1-2015, Package Length 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- EVERY MAN JACK AND OWN BEAUTY EMJ Sandalwood Beard & Face Wash 6.7 fl (EMJ00105)
- CORTECH Individual Packet Deodorant, PK1000 (42808)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- FIRST AID ONLY Sting Relief, Packet, 4-1/8 In., PK100 (19-200)
- FIRST AID ONLY Burn Gel, Sachet, 3.5g, PK6 (FAE-7006)
- FIRST AID ONLY SmartCompliance Antibiotic Ointment, PK10 (FAE-7021)
- FIRST AID ONLY Antiseptic, Packet, 7-3/4 x 5 In., PK10 (12-018)
- FIRST AID ONLY Antibiotics Ointment, PK144 (12-744)
- FIRST AID ONLY Hydrocortisone Cream, 0.9g, PK25 (G486)
- PHYSICIANSCARE First Aid Kit Refill Burn Cream Packets, PK12 (13-006)
- First Aid Only Topical Ointments, Creams, and Antiseptics