Shop All First Aid Kits
First Aid Only
Burn Care Treatment Pack
Mfr # 91167
Zoro # G108463209
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Burn Dressings 4 in x 4 in, (2) Nitrile Exam Gloves, (25) First Aid Burn Cream Packets. 0.9g, (9) BZK Antiseptic Towelettes, Cold Pack 4 in x 5 in, Conforming Gauze Roll 2 in, Scissor
- Height 9 1/2 in
- Width 5 1/2 in
- Depth 3 1/2 in
- People Served 1 to 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91167
- Zoro # G108463209
- UPC # 092265911672
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 9 1/2 in |
Width | 5 1/2 in |
Depth | 3 1/2 in |
Details
Includes | (2) Burn Dressings 4 in x 4 in, (2) Nitrile Exam Gloves, (25) First Aid Burn Cream Packets. 0.9g, (9) BZK Antiseptic Towelettes, Cold Pack 4 in x 5 in, Conforming Gauze Roll 2 in, Scissor |
People Served | 1 to 24 |
Item | Burn Care Treatment Pack |
Number of Components | 41 |
Description
Burn Care Treatment Pack, EMS/Trauma/Response, Number of Components 41, People Served 1 to 24, Height 9 1/2 in, Width 5 1/2 in, Depth 3 1/2 in, Includes (2) Burn Dressings 4 in x 4 in, (2) Nitrile Exam Gloves, (25) First Aid Burn Cream Packets. 0.9g, (9) BZK Antiseptic Towelettes, Cold Pack 4 in x 5 in, Conforming Gauze Roll 2 in, Scissor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- JJ KELLER GHS Handbook, Hazcom GHS, English (17846)
- AFS Church Truck - Gold (11020)
- WELCH ALLYN MOUNTING PLATE, W/ CAPTIVE SCREW, MS2 (103881)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (711023)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- FIRST AID ONLY Emergency First Aid kit, Plastic, 25 Person (54764)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Pieces (RC-612)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20 (FAE-6200)
- EMERGENCY ZONE Keep-Me-Safe Children's Survival Kit, Purple Backpack (864-PP)
- First Aid Only First Aid Kits