Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Paperboard, 1 Person
Mfr # FAE-6022
Zoro # G2273175
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (1) Eyewash 1 oz, (2) Eyepads, (1) First Aid Tape Roll of 1/2 in x 5 yd
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAE-6022
- Zoro # G2273175
- UPC # 92265060226
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.25 in |
Width | 1.88 in |
Depth | 1.5 in |
Length | 1.5" |
Housing Width | 1 7/8 in |
Housing Depth | 1 1/2 in |
Housing Height | 4 1/4 in |
Description
Partial Refill or Kit, Product Type Partial Refill or Kit, Application Industrial, Number of People Served 1, Number of Components 4, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Tape, (2) Eye Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 1 7/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (47152 GR)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1003)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-106)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- FIRST AID ONLY First Aid Kit Refill, 5" H, 3/8" W, 2 Pcs. (90551)
- FIRST AID ONLY First Aid Kit w/House, 344pcs, 15.75x16.5 (91377)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- FIRST AID ONLY First Aid Only FAO-122 Personal First Aid Kit - 52 Pieces, Plastic Case (FAO-122)
- AMERICAN RED CROSS Bulk First Aid kit, Plastic, 10 Person (9160-RC)
- First Aid Only First Aid Kits