Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Paperboard, 1 Person
Mfr # FAE-6012
Zoro # G2273181
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Cold Pack 4 in x 6 in
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6012
- Zoro # G2273181
- UPC # 92265060127
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 4.25 in |
Width | 1.75 in |
Depth | 2.25 in |
Length | 4.3" |
Package Length | 4 in |
Temperature Pack Width | 5 in |
Temperature Pack Length | 4 in |
Package Height | 5 in |
Package Width | 1 3/4 in |
Description
Cold Pack, Temperature Pack Length 4 in, Temperature Pack Width 5 in, Temperature Pack Thickness 1 in, Temperature Pack Material Plastic, Includes Fastener No Fastener, Latex Content Latex Free, Unitized Unitized, Compatible Manufacturer Part Number 746000, 746004, 746005, 746006, 90578, 90580, 90658, 90659, 90660, 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, 91092, 91093, 91094, 91095, 91123, 91131, 91132, Reusable Disposable, Temperature Pack Color White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY QuickTreat Dispenser Plastic First Aid Kit, 370 pieces (91407)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- AMERICAN RED CROSS American Red Cross Winter Survival Pack (54894)
- FIRST AID ONLY Bandage, Sterile, White, No, Muslin Blend (4-001)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, TripleCut Tape, 2" x 5 yd Roll (FAE-9089)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 100 Person (90574)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (90600)
- FIRST AID ONLY First Aid Kit w/House, 922pcs, 5.75x22.5 (90732-021)
- FIRST AID ONLY First Aid Kit w/House, 290pcs, 3.25x14.25 (746005-021)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, CPR Breather, Scissors, Tape (90638)
- First Aid Only First Aid Kits