Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard
Mfr # FAE-6015
Zoro # G2009603
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Standards ANSI
- Case Material Cardboard
- Material Nitrile
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6015
- Zoro # G2009603
- UPC # 92265060158
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 3/4 in |
Width | 1 7/8 in |
Length | 3 3/16 in |
Size | Large |
Details
First Aid Kit Type | Kit |
Standards | ANSI |
Case Material | Cardboard |
Material | Nitrile |
Glow-in-the-Dark | No |
Subject Matter | Personal Protection Equipment |
People Served | 1 |
Case Type | Box |
Industry Type | Healthcare |
Disposable | Yes |
Kit Type | Bulk |
Number of Components | 2 |
Item | First Aid Kit Refill |
For Use With | 3WHP6 First Aid Kit |
Description
CPR Face Shield and Vinyl Gloves, Size Large, Kit Type Bulk, Number of Components 2, 1 People Served, Case Type Box, Case Material Cardboard, Disposable Yes, Height 2 3/4 in, Length 3 3/16 in, Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G2V4)
- REGISTRY Washcloth cam 12x12 1# beige, 12PK (W950-U-VBG-1-AHSC)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, X-Large, 50"-60", 40PK (1634)
- FIRST AID ONLY First Aid Alcohol Cleansing Pad, Refill, 100/BX, PK100 (FAOH305)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Foam Blue Metal Detectable Bandages, 25 Per Box (FAE-3110)
- FIRST AID ONLY Complete Refill/Kit, 95pcs, Class A (90692-021)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3040)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6135R)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-320/LAB)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Pieces (RC-612)
- First Aid Only First Aid Kits