Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 75 Person
Mfr # 740024
Zoro # G1859019
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (3) 1 inx3 in Adhesive Plastic Bandages, 16/box, (1) 1 inx3 in Fabric Bandages, 16/bx, (1) Fingertip Fabric Bandages,8/bx, (1) Knuckle Fabric Bandages, 8/bx, (2) 3 inx3 in Gauze Dressing Pads, 8/bx, (1) 5 inx9 in Trauma Pad, 1/bx, (1) 3 in Compress Bandage, Off Center, 2/bx, (2) 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/bx, (1) BZK Antiseptic Towelettes, 10/bx, (2) First Aid/ Burn Cream Packs, 10/bx, (1) Antibiotic Ointment Packs, 10/bx, (1) Povidone-Iodine Infection Control Wipes, 10/bx, (1) 1/2 inx2.5 yd First Aid Tape Roll, 2/bx, (1) 4 inx5 in Instant Cold Compress, 1/bx, (1) 2 Sterile Eye Pads, 1 oz, Eye wash, 1/2 inx5 yd First Aid Tape Roll, 1/bx, (1) 1 CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 4/bx, (1) First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 740024
- Zoro # G1859019
- UPC # 92265740241
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.31 in |
Width | 8.25 in |
Depth | 8.4 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 75, Number of Components 164, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (62) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Trauma Pad, (2) Compression Bandages, (2) Eye Pads, (2) Tapes, (2) Triangular Bandages, (32) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (90615)
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- DYNAREX Oxygen Tubing Standard Lumen 7 ft (2.1m) (33200)
- SIMPSON STRONG-TIE L Strap 1212L 12X12 (1212L)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- FIRST AID ONLY Bilingual First Aid Kit (239-AN)
- FIRST AID ONLY First Responder First Aid kit, Fabric, 25 Person (3300)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- First Aid Only First Aid Kits