Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 5 Person
Mfr # FAE-6017
Zoro # G1859055
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) First Aid Guide, (5) Adhesive Plastic Bandages 3/4 in x 3 in, (2) Alcohol Cleansing Pads, (1) Hand Sanitizer
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAE-6017
- Zoro # G1859055
- UPC # 92265060172
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 0.13 in |
Width | 5.25 in |
Depth | 7.38 in |
Housing Width | 5 1/4 in |
Housing Height | 1/8 in |
Housing Depth | 7 3/8 in |
Description
Partial Refill or Kit, Product Type Partial Refill or Kit, Application Industrial, Number of People Served 5, Number of Components 1, Number of Pockets 0, Adhesive Bandages Included (5) Bandages, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Hand Sanitizer, (2) Alcohol Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX Walex BIO-72268 Bio-Active Liquid Holding Tank Treatment - 68 oz., Measurable (BAHT68)
- MEDI-FIRST Antacid, Chewable Tablet, 420mg, PK500 (80213)
- VIVE HEALTH Soft Night Splint - Grey Large (SUP1037L)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1252)
- FIRST AID ONLY 150 Person Osha 4-Shelf Metal First Aid Cabinet (6175)
- FIRST AID ONLY First Aid First Aid kit, Metal, 25 Person (5216)
- FIRST AID ONLY Bulk First Responder Kit, Nylon (520-FR)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- FIRST AID ONLY First Aid Only FAO-122 Personal First Aid Kit - 52 Pieces, Plastic Case (FAO-122)
- EMI Unitized CPR Kit, Nylon (474)
- First Aid Only First Aid Kits