Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 150 Person
Mfr # 6175R
Zoro # G9506691
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (50) 1 in x 3 in Heavy Woven Fabric Strips, (25) Heavy Woven Extra Large Strips, (25) Heavy Woven Knuckle Bandages, (25) Heavy Woven Fingertip Bandages, (10) 2 in Gauze Pads, (10) 3 in Gauze Pads, (10) 4 in Gauze Pads, Hema-Seal Trauma Dressing,2 in Tri-cut Adhesive Tape, (2) 2 in Sterile Gauze Bandages, (2) 4 in Sterile Gauze Bandages, (2) Triangular Bandages, (100) Alcohol Antiseptic Wipes, (25) BZK Antiseptic Wipes, (25) First Aid/Burn Cream Packets, (25) Triple Antibiotic Ointment Packets, 4 oz Eyewash, Sterile Eye Cup, Pads, Strips, 4 oz Burn Spray, 4 oz Antiseptic Spray, (50) Aspirin, (50) Extra Strength Non-Aspirin Tablets, (100) Nasal Decongestant Tablets, (50) Ibuprofen, (50) Antacid, (100) Cotton Tip Applicators, (2) Large Instant Cold Packs, 4 in Elastic Bandages, (10) Exam Gloves, Scissors, Forceps, First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 6175R
- Zoro # G9506691
- UPC # 738743000406
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 14.38 in |
Width | 4 in |
Depth | 19 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 150, Number of Components 911, Number of Pockets 0, Adhesive Bandages Included (25) Fingertip Bandages, (25) Knuckle Bandages, (75) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Elastic Wrap, Trauma Pad, (2) Cold Packs, (2) Eye Pads, (2) Triangular Bandages, (4) Gauze Rolls, (62) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BY WESTPOINT HOSPITALITY Washcloth, 12 x 12, 1lb/dzn, White, 12PK (7132349)
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- MEDI-FIRST Hydrogen Peroxide Spray, 2 oz. (25702)
- MENNEN Mennen Speed Stick Antiperspirant 2.7 oz., PK12 (195036)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- FIRST AID ONLY 25 Person First Aid Kit (9008TUNDRA)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 9x6", WHT (91348)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Rubber Tourniquet, 1 x 18 (FAE-7022)
- FIRST AID ONLY First Aid Kit, General Purpose, 25 Person (9082-H-B)
- MEDSOURCE Stop Bleed Kit, 12 Components (MS-ELITE-FA-GSTK)
- First Aid Only First Aid Kits