Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 100 Person
Mfr # 90620
Zoro # G4448221
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) First Aid Tape 1/2 x 5 yd, (1) Nitrile Exam Gloves 10/Box, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Spray 4 oz, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (1) Burn Spray 4 oz, (1) Cold Compress 6 in x 9 in, (1) 4 Sterile Eye Pads and 4 Strips, (1) Eyewash 4 oz, (1) Hand Sanitizer Packets 0.9g 10/Box, (1) Conforming Gauze Roll 2 in, (1) Scissors, (1) Gauze Dressing Pads 3 in x 3 in 10/Box, (2) Triangular Sling/Bandages 40 in x 40 in x 56 in, (1) First Aid Guide, (1) Tweezers, (1) Fabric Bandages 2 in x 3 in 10/Box, (1) Fabric Knuckle and Fingertip Bandage 50/Box, (5) Gauze Dressing Pads 2 in x 2 in 2/Box, (5) Gauze Dressing Pads 4 in x 4 in 2/Box, (1) Alcohol Wipes 100/Box, (1) Non-Aspirin Tablets 100/Box, (1) Cotton Tipped Applicators 3 in 100/Box, (1)Elastic Bandage 4 in x 5 yd, (1) Hema-Flex 5 in x 9 in Trauma Pad in 4 in x 4 in Gauze, (2) Nitrile Gloves, (1) Trauma Pad 5 in x 9 in, (1) Antacid Tablets 100/Box
- First Aid Kit Type Refill
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90620
- Zoro # G4448221
- UPC # 92265906203
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8.5 in |
Width | 10.38 in |
Depth | 10.25 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 100, Number of Components 669, Number of Pockets 0, Adhesive Bandages Included (110) Bandages, (50) Knuckle & Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Combine Dressing, Gauze Roll, Tape, (2) Triangular Bandages, (30) Gauze Pads, (4) Eye Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Body Fluid Clean Up Kit, Box, White (PLS1013)
- ERB SAFETY First Aid Kit, Bulk, Class A, Type I, II and III, Plastic Case (28888)
- FIRST AID ONLY Kit First Aid Cabinet W/Meds (1000-FAE-0103)
- SCOTT Green Certified Foam Skin Cleanser, Neutral, 1000mL Bottle, PK6 (KCC 91565)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (720019)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY Personal Safety Pack, Kit, Plastic Case (RC-613)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- First Aid Only First Aid Kits