Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit Refill, Cardboard, 10 Person
Mfr # 90691
Zoro # G4448151
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Conforming Gauze Roll 2 in, (1) Scissors, (1) Trauma Pad, (1) 4 inx4 in Burn Dressing, (1) Cold Pack, (1) CPR Mask, (1) Eyewash 1 oz, (4) Burn Cream, (6) Hand Sanitizer, (2) Eye Pads, (4) Triple Antibiotic Ointment
- First Aid Kit Type Refill
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90691
- Zoro # G4448151
- UPC # 92265906913
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 8 in |
Housing Height | 4 in |
Housing Width | 6 in |
Housing Depth | 8 in |
Description
Standards Upgrade Kit, Product Type Standards Upgrade Kit, Application Industrial, Number of People Served 10, Number of Components 23, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- GENUINE FIRST AID Alcohol Prep Pads, PK10 (9999-1002)
- ALCO Foot Rest, PR (70043)
- BETCO Pink Foaming Skin Cleanser, Fresh, 1,000 mL Refill Bag, 6PK (7502900)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- FIRST AID ONLY First Aid Kit w/House, 213pcs, 15.5x5.25 (91093-021)
- FIRST AID ONLY ANSI-Compliant First Aid Kit (PLS1747)
- FIRST AID ONLY FirstAidKit w/House, 203pcs, 4x14.25", WHT (90580-021)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90582-021)
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- First Aid Only First Aid Kits