Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, PVC, 1 Person
Mfr # FAO-600
Zoro # G1825988
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Adhesive Plastic Bandages, 3/4 in x 3 in, (3) Adhesive Fabric Bandages 3/4 in x 3 in, (5) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (2) BZK Antiseptic Towelettes, (1) Triple Antibiotic Ointment Pack
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAO-600
- Zoro # G1825988
- UPC # 92265326001
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 0.13 in |
Width | 4.13 in |
Depth | 7.13 in |
Housing Depth | 7 1/8 in |
Housing Width | 4 1/8 in |
Housing Height | 1/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 1, Number of Components 18, Number of Pockets 3, Adhesive Bandages Included (13) Bandages, Fingertip Bandage, Knuckle Bandage, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Triple Antibiotic Ointment, (2) BZK Wipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Eyewash Set with Eyepads and Adhesive Tape, 4 Pieces (FAE-6022)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- MSA SAFETY MSA 454-815364 Cartridges Advantage Gmc-P100 2-Pkg (454-815364)
- OASIS Sharps Container, 1 Gallon, Each (SHARP-1G)
- FIRST AID ONLY Unitized First Aid Kit for 10 People, 64-Pieces, OSHA/ANSI, Metal Case (240-AN)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station for 50 People Metal Case (FAO746004021)
- FIRST AID ONLY First Aid Kit, 25 Person, 112 Pieces (25001)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90581)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- MY MEDIC MyFAK Standard (MM-KIT-U-MED-BLK-BSC)
- First Aid Only First Aid Kits