Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 50 Person
Mfr # FAO-142/LAB
Zoro # G4012014
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (52) 3/4 in x 3 in Adhesive Plastic Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (2) 2 in x 4 in Elbow and Knee Plastic Bandages, (20) 3/8 in x 1-1/2 in Junior Plastic Bandages, (3) 1-1/2 in x 1-1/2 in Patch Plastic Bandages, (2) Butterfly Wound Closures, (2) 2 in x 3 in Non-Stick Pads, (6) 2 in x 2 in Gauze Dressing Pads, (4) 4 in x 4 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 3 in Conforming Gauze Roll Bandage, (6) Aspirin Tablets, (6) Ibuprofen Tablets, (8) Extra-Strength Non-Aspirin Tablets, (18) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) Insect Sting Relief Pad, (2) Castile Soap Towelettes, (1) 1/2 in x 5 yd First Aid Tape Roll, (2) 4 in x 5 in Instant Cold Compresses, (1) Burn Relief Pack, 3.5g, (2) Sterile Eye Pads, (1) Thermometer, 1-Time Use, (10) 3 in Cotton Tipped Applicators, (2) Medium #2 Safety Pins, (1) 6 in x 3/4 in Finger Splint, (2) Exam Quality Gloves, (1) 4 in Tweezers, Plastic, (1) 4-1/2 in Scissors, Nickel Plated, (1) First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAO-142/LAB
- Zoro # G4012014
- UPC # 92265321426
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 2.5 in |
Depth | 9 in |
Length | 11-3/8" |
Housing Width | 2 1/2 in |
Housing Height | 8 in |
Housing Depth | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 51, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Fingertip Bandages, (2) Knuckle Bandages, (3) Patch Bandages, (74) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Finger Splint, Tape, Trauma Pad, (10) Gauze Pads, (2) Cold Packs, (2) Eye Pads, (2) Gauze Rolls, (2) Non-Stick Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Instant Cold Pack, White, 5In. x 9In. (80100K)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 5x8", 2mL, Clear, PK1000 (Z2.0508)
- FIRST AID ONLY Snake Bite Kit, Red, 3-1/2inHx2-1/2inW (3027)
- DEALMED Adhesive Bandages, Sheer, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783800)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- FIRST AID ONLY Bilingual First Aid Kit (239-AN)
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces (90576)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (90615)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- FIRST AID ONLY First Aid Only FAO-122 Personal First Aid Kit - 52 Pieces, Plastic Case (FAO-122)
- First Aid Only First Aid Kits