Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 50 Person
Mfr # FAO-134
Zoro # G1826310
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) 3/4 inx3 in Adhesive Plastic Bandages, (10) 3/4 inx3 in Fabric Bandages, (20) 1 inx3 in Plastic Bandages, (8) Knuckle Fabric Bandages, (8) Fingertip Fabric Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandage, (20) 3/8 inx1-1/2 in Junior Plastic Bandages, (5) Butterfly Wound Closures, (12) 7/8 in Spot Plastic Bandages, (10) 2 inx2 in Gauze Dressing Pads, (2) 3 inx3 in Gauze Dressing Pads, (1) 5 inx9 in Trauma Pad, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra Strength Non-Aspirin Tablets, (8) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) 1/2 inx5 yd First Aid Tape Roll, (1) 4 inx5 in Instant Cold Compress, (1) Burn Relief Pack 3.5g, (1) Sterile Eye Pad, (1) Emergency Blanket, (10) 3 in Cotton Tipped Applicators, (1) 6 inx11/16 in Finger Splint, (2) Exam Quality Gloves, (1) 4 in Plastic Tweezers, (1) First Aid Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO-134
- Zoro # G1826310
- UPC # 92265321341
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 2.5 in |
Depth | 9 in |
Housing Height | 8 in |
Housing Depth | 9 in |
Housing Width | 2 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Car; Home, Number of People Served 50, Number of Components 200, Number of Pockets 0, Adhesive Bandages Included (12) Patch Bandages, (5) Butterfly Wound Closures, (8) Fingertip Bandages, (8) Knuckle Bandages, (101) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Relief Pack, Cold Pack, Eye Pad, Tape, Trauma Pad, (12) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- FIRST AID ONLY Unitized Burn Care Kit, Paper (750010)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- FIRST AID ONLY Refill for SmartCompliance General Cabinet, Non-Aspirin Tablets, 20 Tablets (FAE-7008)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- FIRST AID ONLY First Aid Kit w/House, 95pcs, 3.25x12", WHT (90658-021)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 2 5/8x9", WHT (91328)
- First Aid Only First Aid Kits