Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 5 Person
Mfr # 10105
Zoro # G3668901
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (5) Plastic Adhesive, 3/4 in x 3 in (1.9cm x 7.6cm), (2) Fabric Adhesive, 1 in x 3 in (2.5cm x 7.6cm), (2) Fabric Knuckle, (2) Plastic Elbow/Knee, 2 in x 4 in (5.1cm x 10.2cm), (1) Plastic Patch, 1-1/2 in x 1-1/2 in (3.8cm x 3.8cm), (1) Butterfly, Medium 3/8 in x 1-13/16 in (0.95cm x 4.6cm), (2) Gauze Pads, 3 in x 3 in (7.5cm x 7.5cm), 2/Pk, (1) First Aid Tape, 1/2 in x 5 yd (1.3cm x 4.6M), (6) BZK Antiseptic Towelettes, (1) Insect Sting Relief Pad, (3) Antibiotic Ointments, 1/32 oz (0.9g), (2) Ibuprofen Tablets, 2/Pk, (1) Instant Cold Compress, 4 in x 5 in (10.2cm x 12.7cm), (2) Moleskin Pads, 2 in x 2 in (5.1cm x 5.1cm), (1) First Aid Guide
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Sports
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 10105
- Zoro # G3668901
- UPC # 92265101059
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 5.5 in |
Depth | 2 in |
Length | 6.85" |
Housing Width | 5 1/2 in |
Housing Depth | 2 in |
Housing Height | 8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Sports, Number of People Served 1, Number of Components 33, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Bandages, (2) Knuckle Bandages, (2) Moleskin, (2) Patch Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Medique Sharps Containers (10458)
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- WELCH ALLYN 3.5V HALOGEN LAMP (03100-U)
- BLISTEX DCT None Scent Daily Conditioning Lip Treatment 0.25 oz , 12PK (26120)
- FIRST AID ONLY Bulk CPR Responder Pack, Plastic (RC-642)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6150)
- FIRST AID ONLY Unitized ANSI Class A Weatherproof First Aid Kit for 75 People, 36 Pieces, Metal Case (90700)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (90599)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 25 Per Box (FAE-3010)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- First Aid Only First Aid Kits