Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 5 Person
Mfr # 10097
Zoro # G3680467
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) 3/4 in x 3 in Fabric Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, 1-1/2 in x 1-1/2 in Patch Bandage, (2) 1 inx 3 in Plastic Bandages, (5) 3/4 in x 3 in Plastic Bandages, Butterfly Closure, (3) BZK Antiseptic Towelettes, 2 in Conforming Gauze Roll, First Aid Guide, 1/2 in x 5 yd First Aid Tape, (2) 0.9g First Aid/Burn Cream Packets, (2) 0.9g Hand Sanitizer Packets, (2) Nitrile Exam Gloves, (2) Safety Pins, (4) 2 in x 2 in Sterile Gauze Pads, 5 in x 9 in Trauma Pad
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Home
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 10097
- Zoro # G3680467
- UPC # 92265100977
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 5.5 in |
Depth | 2 in |
Length | 6.85" |
Housing Width | 5 1/2 in |
Housing Height | 8 in |
Housing Depth | 2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Home, Number of People Served 1, Number of Components 32, Number of Pockets 0, Adhesive Bandages Included (14) Bandages, (2) Knuckle Bandages, Butterfly Wound Closure, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, First Aid Tape, Trauma Pad, (2) Gauze Pads, Miscellaneous Kit Contents Included (2) Safety Pins
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Single 10 ft Momentary Call Cord (ET-6000-10)
- NECESSITIES Lil Drug Store Health and Beauty Travel Sewing Kit (20206)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls W/o Rubber Latex, 1inW x 5 yards, 30 Pcs (3187)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 50 Person (9303-50P)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91413)
- FIRST AID ONLY First Aid Kit Refill, Burn Spray, 4oz Bottle (FAE-1304)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- FIRST AID ONLY First Aid Cabinet, Plastic, 50 Person (1001-RC-0103)
- First Aid Only First Aid Kits