Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 25 Person
Mfr # 9164-RC
Zoro # G1917520
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Backboard with Mounting Materials, (4) CPR Face Shields w/ One-way Valve, (8) Exam Quality Latex Free Gloves, (4) Antimicrobial Wipes, (1) Biohazard Bag with Twist Tie, (1) CPR Card - English, (1) CPR Card - Spanish
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 9164-RC
- Zoro # G1917520
- UPC # 92265916479
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 2.75 in |
Depth | 3.88 in |
Housing Width | 2 3/4 in |
Housing Height | 8 in |
Housing Depth | 3 7/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 66, Number of Pockets 0, Adhesive Bandages Included (3) Patch Bandages, (37) Bandages, Fingertip Bandage, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Tape, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eye Wash Station, 32 oz. Bottle (91101)
- JJ KELLER Hazmat Bill of Lading Forms, Hazmat, PK250 (956)
- WALEX Walex BIO-72168 Bio-Active Liquid Holding Tank Treatment - 168 oz., Non-Measurable (BAHT168)
- SUAVE Lotion, 10 Oz., Cocoa, Shea Butter, PK6 (CB072489)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 5 Person (FAO-420)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- FIRST AID ONLY Industrial First Aid Station for 100 People, OSHA, Metal Case, 1041 Pieces (247-OP)
- FIRST AID ONLY Complete Refill/Kit, 273pcs, Class B (91132-021)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- MY MEDIC Cuts (MM-MED-PACK-CUTS-EA)
- First Aid Only First Aid Kits