Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 25 Person
Mfr # 90697
Zoro # G4161398
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Plastic Bandages 1 in x 3 in, (1) First Aid Tape, 1/2 in x 5yd (10) Triple Antibiotic Ointment Packets, (12) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (10) First Aid/Burn Cream Packets, 0.9g, (1) Cold Compress, (4) Eye Pads and Adhesive Strips, (1) Eyewash, 1oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (1) Conforming Gauze Roll 2 in, (1) Scissors, (6) Gauze Dressing Pads 3 in x 3 in, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in, (1) First Aid Guide, (5) Fingertip Fabric Bandages, (5) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (4) Antacid Tablets, (4) Aspirin Tablets, (2) Allergy Tablets
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90697
- Zoro # G4161398
- UPC # 92265906975
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3.63 in |
Width | 7.75 in |
Depth | 9 in |
Housing Width | 7 3/4 in |
Housing Depth | 9 in |
Housing Height | 3 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 139, Number of Pockets 0, Adhesive Bandages Included (5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Adhesive Strips, (2) Eye Pads, (2) Trauma Pads, (6) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- RMC Tampons, Naturelle, PK500 (25176488)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- FIRST AID ONLY Metal Detectable Fingertip Bandage (1-697)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, 20 Sting Relief, 10 Hydrocortisone (FAE-7115)
- FIRST AID ONLY 150 Person Osha 4-Shelf Metal First Aid Cabinet (6175)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Conforming Gauze Roll, 2 Per Bag (FAE-1000)
- FIRST AID ONLY First Aid Kit w/House, 370pcs, 10.5x11.75 (91407)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- FIRST AID ONLY Emergency Prep 3 Day Backpack (FAO90001-001)
- First Aid Only First Aid Kits