Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 25 Person
Mfr # 224-F
Zoro # G1826021
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) CPR One-way Valve Face Shield, Latex Free, (50) Adhesive Plastic Bandages 3/4 in x 3 in, (3) Large Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (1) Triangular Sling/Bandage, with (2) Safety Pins 36 in, (1) Conforming Gauze Roll Bandage 2 in, (6) Gauze Dressing Pads 2 in x 2 in, (1) Trauma Pad 5 in x 9 in, (1) Sterile Eye Pad, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) Eye Wash 4 oz, (1) Instant Cold Compress 4 in x 5 in, (12) Aspirin Tablets, (1) First Aid Tape Roll 1/2 in x 5 yd, (1) Nickel Plated Scissors 4-1/2 in, (1) Plastic Tweezers 4 in, (2) Exam Quality Gloves, (1) First Aid Guide
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 224-F
- Zoro # G1826021
- UPC # 92265224000
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2.5 in |
Depth | 10.5 in |
Housing Height | 7 in |
Housing Depth | 10 1/2 in |
Housing Width | 2 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 143, Number of Pockets 0, Adhesive Bandages Included (2) Knuckle Bandages, (3) Fingertip Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Gauze Roll, Tape, Triangular Bandage, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE GUARD Standard control unit only (5500)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- JOHNSON & JOHNSON Johnson & Johnson JOJ044909 Tylenol Extra Strength Caplets (JOJ044909)
- SMARTHEART SmartHeart Talking Digital Scale | Audible results in English (lbs/kg) or Spanish (kg | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On | Backlit display (19-103)
- FIRST AID ONLY First Aid Kit w/House, 131pcs, 10x7", WHT (91335)
- FIRST AID ONLY Outdoor First Aid Kit, 107 Piece, Fabric Case (FAO420)
- FIRST AID ONLY First Aid Small Ready Carry Kit, Ansi A, 141-Pcs, WEBE (FAO90697)
- FIRST AID ONLY Severe Burn Treatment Kit (71-170)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY First Aid Kit w/House, 391pcs, 15.75x16.5 (91376)
- FIRST AID ONLY Bleeding Triage Kit (91133-001)
- First Aid Only First Aid Kits