Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 20 Person
Mfr # RC-675
Zoro # G1825811
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) American Red Cross First Aid Guide, (2) Exam Quality Gloves, (4) BZK Antiseptic Towelettes, (2) Triple Antibiotic Ointment, (2) Hand Sanitizer Pack, 0.9g, (1) Hydrocortisone Packet, .9 g, (2) Chewable Aspirin Tablets, 81mg, (1) Trauma Pad 5 x 9 in, (4) Gauze Dressing Pad 3 in x 3 in, (1) Conforming Gauze Roll 3 in, (20) Plastic Bandage 3/4 in x 3 in, (10) Fabric Bandage 1 in x 3 in, (5) Junior Plastic Bandage 3/8 in x 1-1/2 in, (3) Patch Bandage 1-1/2 inx 1-1/2 in, (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (2) Elbow and Knee Plastic Bandages 2 in x 4 in, (1) First Aid Tape Roll, (1) Scissors, (1) Stainless Steel Tweezers, (1) CPR Face Shield in
- First Aid Kit Primary Application Specialty
- First Aid Kit Application First Response
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # RC-675
- Zoro # G1825811
- UPC # 92265726757
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 2.75 in |
Depth | 3.88 in |
Housing Height | 8 in |
Housing Depth | 3 7/8 in |
Housing Width | 2 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 20, Number of Components 66, Number of Pockets 0, Adhesive Bandages Included (17) Bandages, (3) Patch Bandages, Fingertip Bandage, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Tape, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- ZOGICS Organics Conditioner, Honey Coconut, 4PK (OCHC128-4)
- FIRST AID ONLY Complete Refill/Kit, 239pcs, Class B (91123-021)
- FIRST AID ONLY First Aid Kit Refill, Alcohol Wipes, 20 Per Box (FAE-4001)
- FIRST AID ONLY Emergency Preparedness Kit (PLS2004)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- FIRST AID ONLY Personal Protection Kit, Plastic (213-F)
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station Class A 94 Pieces Metal Case (FAO90578021)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- First Aid Only First Aid Kits