Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic
Mfr # 10102
Zoro # G3627032
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (4) Gauze Pads, 2 in x 2 in (5cm x 5cm), (2) Gauze Pads, 3 in x 3 in (7.5cm x 7.5cm), (1) Conforming Gauze Roll, 2 in (5.1cm), (1) First Aid Tape, 1/2 in x 10 yd (1.3cm x 9.2M), (6) BZK Antiseptic Towelettes, (1) Insect Sting Relief Pad, (3) Antibiotic Ointments, 1/32 oz (0.9g), (2) Hand Sanitizers, 1/32 oz (0.9g), (1) Tweezer, Stainless Steel, 3 in (7.6cm), (10) Cotton Tip Applicators, 3 in (7.6cm), 10/Bag, (2) Safety Pins, Medium, (1) Pet First Aid Guide
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Animal Care
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 10102
- Zoro # G3627032
- UPC # 92265101028
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 5.5 in |
Depth | 2 in |
Length | 6.85" |
Housing Width | 5 1/2 in |
Housing Height | 8 in |
Housing Depth | 2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Animal Care, Number of People Served 1, Number of Components 35, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Pet First Aid Guide, Wound Dressings Included Gauze Roll, First Aid Tape, (6) Gauze Pads, Miscellaneous Kit Contents Included (2) Safety Pins, Topical Medicinals Included Sting Relief Wipe, (6) Antibiotic Ointment Packets, (6) BZK Wipes, Insect Sting Relief Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- ZORO SELECT Strip Bandages, Beige, 4-1/8" L x 2-1/4" W (9999-0801)
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- FIRST AID ONLY ANSI 2015 SmartCompliance Food Service First Aid Kit wo Medication 260 Pieces Metal Case (FAO746006021)
- FIRST AID ONLY Bulk First Aid Kit, Metal, 50 Person (90671)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6012)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- FIRST AID ONLY ANSI-Compliant First Aid Kit (PLS1747)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- First Aid Only First Aid Kits