Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 10 Person
Mfr # SM-134
Zoro # G1826189
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (10) 3/4 inx3 in Adhesive Plastic Bandages, (5) 1 inx3 in Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Large Fingertip Fabric Bandages, (4) Large Butterfly Wound Closures, (3) 2 inx4 in Elbow and Knee Plastic Bandages, (1) 3 inx4 in Non-stick Pad with Adhesive Edges, (4) 2 inx2 in Gauze Dressing Pads, (4) 4 inx4 in Gauze Dressing Pads, (1) 5 inx9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (9) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs 1/32 oz, (1) 3 inx5 yd Elastic Bandage Wrap, with (2) Fasteners, Latex Free, (1) 1/2 inx5 yd First Aid Tape, (1) 1-1/2 inx10 yd Porous Cloth Athletic Tape, (2) 4 inx5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) 2 inx2 in Moleskin Square, (2) 6 in Cotton Tipped Applicators, Sterile, (2) 6 inx11/16 in Finger Splint, (2) Exam Quality Gloves, (1) 4-1/2 in Scissors, Nickel Plated , (1) 4 in Plastic Tweezers, (1) First Aid Guide
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Sports
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # SM-134
- Zoro # G1826189
- UPC # 92265761345
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 2.5 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Height | 8 in |
Housing Width | 2 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Sports, Number of People Served 10, Number of Components 70, Number of Pockets 0, Adhesive Bandages Included (13) Bandages, (2) Fingertip Bandages, (4) Butterfly Wound Closures, (5) Bandages, Moleskin, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Elastic Wrap, Eye Pad, Gauze Roll, Non-Stick Pad, Trauma Pad, (2) Tapes, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Antibacterial Hand Soap, Citrus, 11 1/4 oz Pump Bottle (US04206A)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- AMERICAN DIAGNOSTIC CORP ADC® Advantage„¢ 2200 Fingertip Pulse Oximeter with LED Display (2200)
- AFS Unionall - XX-Large (Case of 10) (11074)
- FIRST AID ONLY Unitized First Aid kit, Metal, 75 Person (243-AN)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-7012)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Person (90562)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- READY AMERICA Persnl Shlter Emrgency Kit, 1 People Srvd (70505)
- First Aid Only First Aid Kits