Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Plastic, 10 Person
Mfr # 238-AN
Zoro # G3519844
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 238-AN
- Zoro # G3519844
- UPC # 92265262385
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2.38 in |
Depth | 7.75 in |
Length | 7.69" |
Housing Width | 2 3/8 in |
Housing Height | 4 in |
Housing Depth | 7 11/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 10, Number of Components 65, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Trauma Pad, Triangular Bandage, (2) Cloth Tapes, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Antibiotic Ointment Packets, (10) BZK Wipes, (12) Burn Cream Packets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Round Tan Adhesive Spot Bandage, 1 Inch, 100PK (16-4812)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (24041 BK)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., Ea. (781090)
- IVORY IVORY 3.10 oz. Light Scent Bar Soap (12364)
- FIRST AID ONLY Emergency First Aid kit, Plastic, 25 Person (54764)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (90599)
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9 3/8x9 3/8 (91330)
- FIRST AID ONLY FirstAidKit w/House, 210pcs, 9.5x6.5", WHT (91332)
- FIRST AID ONLY First Aid Replacement Kit (223-U/FAO)
- MY MEDIC MyFAK Mini PRO Red (MM-KIT-U-MFK-MINI-V2-RED-PRO)
- First Aid Only First Aid Kits