First Aid Only

Bulk First Aid kit, Nylon, 25 Person (Discontinued)


This Product is Discontinued
Shop for all First Aid Kits

Key Features

  • Includes (75) 3/4 in x 3 in Adhesive Plastic Bandages, (20) 3/4 in x 3 in Fabric Bandages, (30) 1 in x 3 in Adhesive Plastic Bandages, (10) 1 in x 3 in Fabric Bandages, (4) Knuckle Fabric Bandages, (4) Fingertip Fabric Bandages, (2) 2 in x 4 in Elbow and Knee Plastic Bandages, (50) 3/8 in x 1-1/2 in Plastic Bandages, (1) 1-1/2 in x 1-1/2 in Patch Plastic Bandage, (3) Butterfly Wound Closures, (6) 2 in x 2 in Gauze Dressing Pads, (4) 3 in x 3 in Gauze Dressing Pads, (2) 4 in x 4 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (6) Aspirin Tablets, (6) Ibuprofen Tablets, (6) Extra Strength Nonaspirin Tablets, (14) Alcohol Cleansing Pads, (15) Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (2) First Aid Burn Cream Packs, (3) Insect Sting Relief Pads, (2) 1/2 in x 5 yd First Aid Tape Rolls, (1) 4 in x 5 in Instant Cold Compress, (1) Burn Relief Pack, (1) Sterile Eye Pad, (1) Emergency Blanket, (3) 2 in x 2 in Moleskin Squares, (1) Instant Thermometer, (10) 3 in Cotton Tipped Applicators, (2) 6 in x 11/16 in Finger Splints, (2) Gloves, (1) 4-1/2 in Nickel-Plated Scissors, (1) 4 in Plastic Tweezers, (1) First Aid Guide
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7 in
Width 3 in
Depth 9.25 in

Description

First Aid Kit, Number of Components 312, Unitized No

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products