Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit, Metal, 50 Person
Mfr # 90671
Zoro # G4161425
original price:
$101.99
8% off
new price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Scissors, (1) First Aid Guide, (8) Nitrile Exam Gloves, (2) Triangular Sling Bandage 40 in x 40 in x 56 in, (2) Cold Compress 4 in x 5 in, (1) Conforming Gauze Roll 4 in x 5 yd, (2) Conforming Gauze Roll 2 in, (4) Gauze Dressing Pads 4 in x 4 in, (2) First Aid Tape 1/2 in x 5 yd, (100) Plastic Bandages 1 in x 3 in, (3) Sunscreen Lotion Packets SPF 30, (4) Trauma Pads 5 in x 9 in, (2) Eye Pads, (2) Adhesive Strips, (1) Eyewash 4 oz, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4 in x 4 in, (10) Hand Sanitizer Packets 0.9g, (50) Antiseptic Towelettes, (25) First Aid/Burn Cream Packets 0.9g, (25) Triple Antibiotic Ointment Packets, (1) Tourniquet, (4) Gauze Dressing Pads 3 in x 3 in, (1) Padded Splint 4 in x 24 in
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90671
- Zoro # G4161425
- UPC # 92265906715
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 14 in |
Housing Height | 9 in |
Housing Depth | 14 in |
Housing Width | 2 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 252, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Tourniquet, Eye Pad, Strip, (2) Burn Dressings, (2) Cold Packs, (2) Tapes, (2) Triangular Bandages, (3) Gauze Rolls, (4) Trauma Pads, (8) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFORM Conforming Bandage, 4"X4.4yds (AF100)
- TRANQUILITY PREMIUM DAYTIME Absorbent Underwear, Medium, 18PK (2105)
- REMINGTON Hair/Beard Trimmer 15Pc (HC5855)
- GLOBAL INDUSTRIAL Plug In Humidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246112)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 15.5x5.25 (91092-021)
- FIRST AID ONLY First Aid Kit w/House, 337pcs, 15.75x16.5 (91379)
- FIRST AID ONLY First Aid Kit w/House, 457pcs, 14.75x10.5 (91338)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6135R)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-RED)
- First Aid Only First Aid Kits